Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 5Ah 6FM5 Wheelchair Scooter SLA AGM Battery
Mfr # ML5-12204
Zoro # G500514424
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12204
- Zoro # G500514424
- UPC # 785123612889
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement SLA Battery for JOHNLITE SL-0096 - 6 Pack (ML4-6MP68725)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 6ft (U326-006-BK)
- DANTONA Dantona TOOL-167 9.6V & 2000 mAh Replacement Bosch Tool Battery (TOOL-167)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 8 Pack (ML7-12MP831747910350)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Yamaha TTR125 Gel (YTX4L-BS156187)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Para Systems Minuteman Pro 700 Battery (ML15-12159)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Battery Center BC-645 (MAX3961850)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 (ML7-1211025)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML9-12MP61138411468)
- Mighty Max Battery Sealed Lead Acid Batteries