Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack
Mfr # ML55-12MP2410139260
Zoro # G600785649
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP2410139260
- Zoro # G600785649
- UPC # 29483301404
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Samsung Gt-s5150 (GT-S5150 SAMSUNG)
- ILC Replacement for Mitel 6940 Battery (6940)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- ILC Replacement for I-stat Mj09 Battery (MJ09)
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replace for APC BackUPS ES 750VA Broadband Battery (ML12-12F22423)
- MIGHTY MAX BATTERY YTX12-BS Power Sports Battery Replaces 740-1866, ES12BS (YTX12-BS109)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12GELMP2603)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for LiftMaster Chamberlain 485LM - 9PK (MAX3980342)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati 796cc Hypermotard 2013 (YT12B-4140)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-12313)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- Mighty Max Battery Sealed Lead Acid Batteries