Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah SLA Battery for Wheel Horse Raider 12 Tractor - 2 Pack
Mfr # ML55-12MP241013941
Zoro # G800787726
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP241013941
- Zoro # G800787726
- UPC # 730052480658
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- C ACCESSORIES C Accessories 12V With Usb Under Dash Mount (A3439)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Amstron AP12-55 (MAX3937470)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Replacement Battery for Chrome CYB16CL-BS (MAX3947886)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Yuasa Battery - YTX9-BS YUAM329BS (YTX9-BS176)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replaces PS-12330 NB, PDC-12350 - 2 Pack (ML35-12INTMP2662)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Alpha EBP417-24N (ML18-12F276)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Yamaha 1300 XVS13AY V Star, Stryker 2017 (YTX20L-BS563)
- Mighty Max Battery Sealed Lead Acid Batteries