Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah SLA Battery for Minn Kota Endura Trolling Motor
Mfr # ML55-1219111124
Zoro # G7557009
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML55-1219111124
- Zoro # G7557009
- UPC # 785123661566
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- AXIOM MANUFACTURING Axiom Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft (USBCMHDMIMK03-AX)
- MIGHTY MAX BATTERY 12V 9Ah Compatible for APC Back-UPS XS1500 RBC109 PS-1290 - 4 Pack (ML9-12MP4915178)
- ILC Replacement for MK Battery 8gu1h-deka (8GU1H-DEKA MK BATTERY)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for ActiveCare Prowler 3310, 3410 (ML50-12517)
- MIGHTY MAX BATTERY 12V 12Ah F2 Bladez XTR 450-EL PowerBoard Scooter Battery - 6 Pack (ML12-12F2MP62723765647)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 6 Pack (ML4-6MP687210427126)
- MIGHTY MAX BATTERY 12V 1.3AH Replacement for Panasonic LC-R121R3PU + 12V Charger (ML1.3-12CHRGR18)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- MIGHTY MAX BATTERY 12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack (ML9-12MP222643)
- BATTERY CLERK AJC® Panasonic LCR6V4BP2 6V 4.5Ah Sealed Lead Acid Battery (PANASONIC-LCR6V4BP2)
- Mighty Max Battery Sealed Lead Acid Batteries