Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah SLA AGM Battery for Johnson Controls GC12400
Mfr # ML55-121911117
Zoro # G300508630
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-121911117
- Zoro # G300508630
- UPC # 785123662785
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- INTEL Core i9 12900K Processor (BX8071512900K)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- MIGHTY MAX BATTERY 12 -Volt 3 Ah 50 CCA Rechargeable Sealed Lead Acid Battery (YTX4L-BS)
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for MK 8G24 (ML75-1219845856854)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Universal Battery 45976 UB12350 - 2 Pack (ML35-12GELMP265)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC BR1500G (ML7-1219111731)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12GELMP2559)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- Mighty Max Battery Sealed Lead Acid Batteries