Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH Pride Mobility Jazzy 600, 600 XL, 614, 614HD Battery - 2 Pack
Mfr # ML55-12MP241062
Zoro # G600790391
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP241062
- Zoro # G600790391
- UPC # 730052354140
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 (ML9-121010)
- BOGEN 15 Watt Horn with Transformer (SPT15A)
- VERTIV Sensor Network 1Temp (SN-Z01)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces Teftec Wheelchair PartNumber UB12750-ER (ML75-12GEL6)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002 (YTX20L-BS267)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for LiftMaster Chamberlain 485LM - 9PK (MAX3980342)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Security B-1245 + 12V Charger (ML5-12CHRGR431780)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BSGEL211)
- BATTERY CLERK AJC® Toshiba 51896 Pack 12V 9Ah UPS Battery (TOSHIBA-51896)
- Mighty Max Battery Sealed Lead Acid Batteries