Shop All Automotive Batteries
Mighty Max Battery
12V 55AH Lithium Replacement Battery for Wayne WSS30V
Mfr # ML55-12LI302
Zoro # G904840501
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12LI302
- Zoro # G904840501
- UPC # 29483364997
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 55ah Lithium Iron Phosphate Battery. The ML55-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 19.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 40 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN ATV Tire, 25x10-12, 2 Ply (WD1064)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/4IN X 8 3/4IN (3780)
- BULLDOG WINCH Inflator, Pistol Grip with 0-200psi Digital Gauge (42072)
- SPARTAN POWER 5 foot 2/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-5FT2/0CBL38)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Motorcycle Powersports ATV UTV (MAX3931824)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Battle Born BB10012 (ML100-12LI262)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Medline Industries Gemini 2 Zenith Strider Midi (ML35-12LI-U1239)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Kawasaki Suzuki Motorcycle ATV (MAX3931826)
- MIGHTY MAX BATTERY 12V 35AH - U1 case size Deep Cycle Lithium Battery (ML35-12LI-U1)
- MIGHTY MAX BATTERY Replaces ATV Battery KAWASAKI KFX90 90CC 07-'09 - 2PK (MAX3455679)
- ILB GOLD Replacement For Porsche Boxster H6 2.5L 650Cca Agm Year: 1998 Battery (BOXSTER H6 2.5L 650CCA AGM YEAR 1998 BATTERY)
- Mighty Max Battery Automotive Battery Equipment