Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH Internal Thread Battery Replacement for Power Sonic PS-12550
Mfr # ML55-12INT385
Zoro # G900507880
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12INT385
- Zoro # G900507880
- UPC # 635665798018
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- ALLSOP Steel Monitor Stand, 30 lb. Capacity, Black (ASP30336)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 2 Pack (ML35-12MP256915516180)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Alpha Technologies CFR 2000 (MAX3860983)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Viper FANG15B (ML35-12GEL654)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 2 Pack (ML8-12MP211613337)
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 420 TRX420 Fourtrax Rancher 2x4 2017 (YTX14-BS260)
- Mighty Max Battery Sealed Lead Acid Batteries