Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH Internal Thread Battery Replacement for Interstate DCM0055
Mfr # ML55-12INT428
Zoro # G7562706
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12INT428
- Zoro # G7562706
- UPC # 635665802708
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, HSB250XT (HS-B250XT)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- ILC Replacement for Eufy Robovac 11S MAX Battery (ROBOVAC 11S MAX)
- ALARM LOCK Exit Alarm Cylinder, Keyed Alike (CER-12345)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yamaha 660 RR, RL, RS Raptor 01-05 (YTX14-BS453)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Snapper Power Equip. LT160H42GBV LawnTractor (ML-U1-CCA1030)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BatteryGuy BG-640 (ML4-645104012)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for U1 One New Wheelchair Deep Cycle - 2 Pack (ML35-12GELMP2481)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Emergency Exit Lighting - 4PK (MAX3535004)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for Yacht CTX30L-BS (YTX30L-BS33)
- ILC Replacement for Toro Grandstand 36 300cca Battery (GRANDSTAND 36 300CCA BATTERY TORO)
- Mighty Max Battery Sealed Lead Acid Batteries