Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH INT Battery Replacement for Werker WKA12-55C/FR
Mfr # ML55-12INT476
Zoro # G900510002
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12INT476
- Zoro # G900510002
- UPC # 29483294010
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Ieee802.3Af Poe Splitter, Maximum Output Of 12.95W At 24, Spl-24 (SPL-24)
- DEWALT DEWALT DXFRS800 Bundle 2W (DXFRS800-BCH6-SV1)
- MOTOROLA Motorola Solutions PMAF4024A 900 Mhz Whip Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4024)
- INNOVATIVE OFFICE PRODUCTS Lcd/Tv Wall Mount Supports Up To 45 Lbs. Rotate Portrait To (9110-104)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Rechargeable GEL Sealed Lead Acid Battery (ML22-12GEL)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery for Topin 12V5AH/20HR (ML5-12185)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for UPS APC BackUPS RS 1500VA - 2 Pack (ML7-12MP2368136)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kinetik APTX14-BS (YTX14-BS318)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda TRX125 Fourtrax 85-86 (YB9A-A33)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 6 Pack (ML4-6MP6857)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK3)
- Mighty Max Battery Sealed Lead Acid Batteries