Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH GEL Replacement Battery for WKDC12-55P
Mfr # ML55-12GEL281
Zoro # G300516192
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12GEL281
- Zoro # G300516192
- UPC # 635665800773
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12GEL 12 Volt 55 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML55-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML55-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery EVP12-12-T2, EVP12-12T2 3 Pack (ML12-12F2MP338958)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- ILC Replacement for GE General Electric G.E D3-d4-batt Battery (D3-D4-BATT)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H (ML5-12267631)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for UberScoot 1000w Electric Scooter - 3 Pack (ML12-12F2MP33891405331)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE6 Cordless Electric Mower - 3 Pack (ML10-12MP3361134109396)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 3 Pack (ML12-12F2MP3328)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Powersport Motorcycle Scooter ATV (YTX14AH1144)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Razor MX500 Dirt Rocket #15128190 (MAX3571342)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- Mighty Max Battery Sealed Lead Acid Batteries