Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH GEL Battery Replacement for MK M22NFSLDG
Mfr # ML55-12GEL126
Zoro # G400512339
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12GEL126
- Zoro # G400512339
- UPC # 785123751717
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12GEL 12 Volt 55 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML55-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML55-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR927 L1121 L736 L726 & Watch Opener (EB-KIT-130)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Edwards 1663 - 6 Pack (ML4-6MP687210427173)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX4L-BS156218)
- MIGHTY MAX BATTERY YTX7L-BS REPLACEMENT BATTERY .35 LTR (YTX7L-BS43)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Deltec 2026C (ML22-12GEL132)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah - 4PK (MAX3428314)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- MIGHTY MAX BATTERY 12-Volt 11.2 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTZ14SGEL)
- Mighty Max Battery Sealed Lead Acid Batteries