Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH GEL Battery for Sunrise Medical Zippie ZM-310
Mfr # ML55-12GEL209
Zoro # G300514396
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12GEL209
- Zoro # G300514396
- UPC # 785123752509
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12GEL 12 Volt 55 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML55-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML55-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (NNTN4851A)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Chloride ESP2SG1A (ML4.5-430)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Leoch LP12-33 - 2 Pack (ML35-12MP2569155161105307)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for GMP PM10B-12 F2, PM10B12 F2 - 4 Pack (ML10-12MP4210797)
- MIGHTY MAX BATTERY 12V 9Ah Replaces Weatherproof Stealth Cam Battery Box - 6 Pack (ML9-12MP61138411260)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Smart-UPS BackUPS BK BP CS RBC 2 RBC2 - 2 Pack (ML7-12MP2368134)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- ILC Replacement for Sonnenschein 6v5ah Battery (6V5AH BATTERY SONNENSCHEIN)
- Mighty Max Battery Sealed Lead Acid Batteries