Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55AH GEL Battery for Quickie G424, P220, P222 SE, P500
Mfr # ML55-12GEL36
Zoro # G600518162
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12GEL36
- Zoro # G600518162
- UPC # 785123750888
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML55-12GEL 12 Volt 55 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML55-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML55-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, UL rated, 9 Conductor, 6 foot (FWT10D1-02306)
- MIGHTY MAX BATTERY 12V 18AH Battery for Bosch D1218 (ML18-122112172)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Electric Bicycle Co EV Warrior (ML18-1221141177)
- ILC Replacement for 3M Pl200 Battery (PL200 BATTERY 3M)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- MIGHTY MAX BATTERY Replacement Para Systems PML2000 12V 22Ah Battery from 12V 18Ah 4 Pack (ML22-12MP4160)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Zeus PC1.2-6 (ML1.3-6167)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4.5Ah Leoch LP12-4.5 T2, LP 12-4.5 3 Pack (ML5-12MP339814636)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Securitron AQD3 Power Supplies (ML22-12GEL292)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 9 Pack (ML5-12MP924977)
- Mighty Max Battery Sealed Lead Acid Batteries