Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 55Ah Battery Replacement for Pride Jazzy Elite HD - 2 Pack
Mfr # ML55-12MP2410139112
Zoro # G100827818
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.93 in
- Width 9.00 in
- Depth 5.50 in
- Weight 38.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML55-12MP2410139112
- Zoro # G100827818
- UPC # 730052325195
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.93 in |
Width | 9.00 in |
Depth | 5.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 38.58 lbs |
Amperage | 55 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML55-12 12 Volt 55 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML55-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-2150/s (TL-2150/S TADIRAN)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 9 (ML5-12MP924914490375)
- BATTERY CLERK AJC® Yuasa NPW36-12 12V 7Ah Sealed Lead Acid Battery (YUASA-NPW36-12)
- FELLOWES Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black (8043601)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15 (YTX4L-BS156117)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for RB128, RE7-12 (ML8-1213335257)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Powersport Motorcycle Scooter ATV (YTX16-BS51)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Ultra DURA12-35C (MAX3949393)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Presidential Sound Lectern (MAX3973934)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Honda TRX Rubicon Foreman Rancher GL1500 (YTX14-BS347)
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for Harley FLHT Standard 1995-1996 (YTX24HL-BSGEL89)
- Mighty Max Battery Sealed Lead Acid Batteries