Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250
Mfr # ML50-125
Zoro # G300510527
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML50-125
- Zoro # G300510527
- UPC # 785123686590
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- BRITE-STRIKE Rechargeable Battery, 18650, Lithium Ion (18650 LI-ION 2400)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Viking X-9 Swing Gate Operator (ML8-1213265)
- ILC Replacement For ENERGIZER, L92BP4 (L92BP-4)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS Battery- 8 Pack (ML9-12MP814976)
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH BATTERY FOR CAN-AM OUTLANDER, MAX 2009 (YTX20L-BSGEL29)
- MIGHTY MAX BATTERY 6V 7.2AH (SLA) Battery for DJW6-7.2 652007 MX06065 NP76 - 4 Pack (ML7-6MP424)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 4PK (MAX3985708)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda 230 CRF230F, L (-07) 2003-2015 (YTX5L-BSGEL159)
- MIGHTY MAX BATTERY 12V 12AH Battery for Honeywell XLS60 Fire Control Panel + 12V Charger (ML12-12F2CHRGR44)
- MIGHTY MAX BATTERY 12V 60AH Group 34 Replacement Battery For Fire Alarm Systems (ML-GROUP3487)
- Mighty Max Battery Sealed Lead Acid Batteries