Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH SLA Replacement Battery for Peak PK12V40
Mfr # ML50-126844
Zoro # G500516381
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-126844
- Zoro # G500516381
- UPC # 29483286008
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- MONOPRICE Banana Speaker Plugs, Dual - Black (2945)
- SICURIX Evolis Primacy Dual Sided ID Card Printer (PM1H0000RD)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Yamaha 700 Kodiak, EPS 16-19 (YTX20L-BSGEL598)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Replacement for CTX14AH-BS, CB14A-A2, YB14A-A2 (YTX14AHGEL107)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR CLTXPA1212A (ML15-1280)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Technacell SLA12180, EP640 (ML4-645103974)
- MIGHTY MAX BATTERY 12V 200Ah 4D Battery Replacement for MK 8A4D / 8G4D / 8G8D - 4PK (MAX3906816)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Oxy13 Pulse Oximeter + 12V Charger (ML1.3-12CHRGR73)
- MIGHTY MAX BATTERY 6V 1.3Ah Parks Doppler 809 Medical Battery (ML1.3-6511)
- Mighty Max Battery Sealed Lead Acid Batteries