Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH SLA Replacement Battery for Hitachi HP38-12 Jazzy Air Air
Mfr # ML50-126877
Zoro # G900516561
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-126877
- Zoro # G900516561
- UPC # 29483286336
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS GEL Battery for Suzuki VS1400GL Intruder GLP S83 1987-1988 (YTX16-BSGEL69)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery for Yuasa YTZ10S Battery (YTZ10SGEL62)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-18500)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 3150 04357 Mower (ML-U1-CCAHR922)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 (ML4-645103970)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 - 2 Pack (ML18-12MP29697352)
- MIGHTY MAX BATTERY YTZ14S Battery for Shadow Spirit Aero VT1100C C2 VT750 ST1300 (YTZ14S2)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Interstate SLA1155, SLA1156 (ML35-12GEL643)
- MIGHTY MAX BATTERY 12V 10AH Battery for H.D. Hudson 13854 (ML10-1207)
- Mighty Max Battery Sealed Lead Acid Batteries