Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH SLA Replacement Battery for BMS Trolling Battery
Mfr # ML50-126811
Zoro # G400515576
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-126811
- Zoro # G400515576
- UPC # 29483285674
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- MIGHTY MAX BATTERY 12V 18AH Battery for Bosch D1218 (ML18-122112172)
- ILC Replacement for Optoma Vdhdnl Lamp AND Housing (VDHDNL LAMP AND HOUSING OPTOMA)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Power Patrol SLA1175 (ML75-12GEL176)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack (ML4.5-4MP27)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces High Performance Rechargeable ATV (YTX14AHGEL189)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for APC SUA500PDR - 4PK (MAX3979335)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 6 Pack (ML9-12MP6113829)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ion Block Rocker IPA76C (ML9-12241498)
- MIGHTY MAX BATTERY 12-Volt U1 320 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCAHR)
- Mighty Max Battery Sealed Lead Acid Batteries