Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH Replacement Battery for Uniwell SLA1161
Mfr # ML50-126111
Zoro # G400513930
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-126111
- Zoro # G400513930
- UPC # 730052781908
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- ILC Replacement For CAMERON SINO, CSALK006BL (CS-ALK006BL)
- TYCON SYSTEMS 2.5A GigE PoE Insert/Split, Wire Term (POE-INJ/SPLT-G)
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML8-1213163)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Kawasaki 1200 ZG1200 Voyager XII 86-03 (YTX24HL-BS10)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 8 Pack (ML8-12MP819990)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Battery - T2 Terminals - for ZB-12-10 (ML10-1241041)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- Mighty Max Battery Sealed Lead Acid Batteries