Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH Replacement Battery for Pride Hurricane PMV500
Mfr # ML50-12518
Zoro # G000511060
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-12518
- Zoro # G000511060
- UPC # 730052591231
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Haliburton 700 Flow Meter Battery (700 FLOW METER BATTERY HALIBURTON)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- ILC Replacement for Sennheiser PRO 2 (PRO 2 SENNHEISER)
- ILC Replacement for Panasonic Cr2477-1hf (CR2477-1HF PANASONIC)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- MIGHTY MAX BATTERY 12V 7AH Compatible Replacement Battery for RBC2 APC (ML7-121911111198)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Elan NB-6V - 4 Pack (ML4-6MP48106100145)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 6 Pack (ML7-12MP6361740)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Vision CP1290L - 8 Pack (ML9-12MP8112)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL60KF (ML100-1287)
- MIGHTY MAX BATTERY 12V 100Ah Replacement For Power Sonic PS-12100 (ML100-1231)
- Mighty Max Battery Sealed Lead Acid Batteries