Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH Replacement Battery for Heartway P3D Maxx
Mfr # ML50-12641
Zoro # G500514974
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-12641
- Zoro # G500514974
- UPC # 730052782202
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3gen Dermlite II Battery (DERMLITE II)
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Battery Replaces Honda VT1300CS CR CT CXA FURY 2018 (YTZ14S1194)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Interstate DCM0055 (ML55-12INT428)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 335 Sportsman '98-'01 (YTX14AH67)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GTX5L -BS (YTX5L-BS132)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1100RS R1100RT 51913 (ML22-12GEL41)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift Superglide - 2 Pack (ML7-12MP23681130461002)
- Mighty Max Battery Sealed Lead Acid Batteries