Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH Battery Replaces Power Kingdom PK45D-12, PK45L-12, PK45P-12
Mfr # ML50-12595
Zoro # G000513095
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-12595
- Zoro # G000513095
- UPC # 730052781748
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Wireless Rechargeable Stereo Headphones w/ Bluetooth, Blk/Grey, Bla (BT200S)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 (ML7-1219112064)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE AAA BATTERIES, 24PK (ALAAA24PPJ)
- MIGHTY MAX BATTERY YTX30L-BS Replacement for CB30L-B, 30L-B, C30L-B, M22H30 (YTX30L-BS27)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Torxe 150 (MAX3970790)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 4 Pack (ML12-12F2MP4418)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Motorcycle Battery for Yamaha YZF F4i R6 R1 (YTZ10S2)
- MIGHTY MAX BATTERY BATTERY PRIDE JAZZY 600,1115,1121 PS-12550 22NF 12V AGM 55AH - 2 Pack (ML55-12MP245)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces CTM Homecare HS-890, HS-560 (ML50-12521)
- Mighty Max Battery Sealed Lead Acid Batteries