Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 50AH Battery For Permobil K450 MX Pediatric Power Wheelchair
Mfr # ML50-12506
Zoro # G000510940
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML50-12506
- Zoro # G000510940
- UPC # 785123687689
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- UPG Sealed Lead Acid Battery, 6 V, 3.4Ah, UB634, F1 (Faston Tab) Terminal, AGM Type (D5732)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-30)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Tornado BD-17 Compact Floor Scrubber (ML35-12GEL605)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka East Penn ETX14L (YTX14L-BS130)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Harley-Davidson FXE 1200 Glide (ML18-12GEL61)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Battery for GRAVITY GPOWER GR1200.2 (MAX3513511)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for Kid Trax Avigo Quad KT1042TR / KT1051TR (ML7-61232111112203)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Pride Mobiliity Celebrity X - 2 Pack (ML35-12MP256915516110597)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- Mighty Max Battery Sealed Lead Acid Batteries