Shop All Battery Chargers
Mighty Max Battery
12V 4AMP CHARGER MAINTAINER for 12V 10AH SCHWINN MONGOOSE BATTERY
Mfr # MAX3513763
Zoro # G609133151
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3513763
- Zoro # G609133151
- UPC # 730052366822
- Country of Origin Viet Nam
- Category Battery Chargers
Description
Compact, Light and Powerful the Mighty Max 12-Volt 4 Amp charger provides an enhanced charging method that will not damage your batteries when left connected. Mighty Max charger provides a short circuit protection, enabling the product to charge fully. This charger Float charges to ensure the batteries long life. Mighty maximum 12-Volt 4 Amp charger with Alligator clips. 3 stage professional charging method ensuring full charge, avoiding over-charging. Temperature/short circuit protection. Dual color LED - showing operation of charging progress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- KONUS Army 8x42mm Porro Prism Binoculars (2170)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Yuasa Enersys NP4-6 + 6V Charger (ML4-6CHRGR315)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH Invacare DART Battery (MAX3513924)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- MIGHTY MAX BATTERY 24V 3Amp Pride Jazzy Select 6 and Select 6 Ultra Battery Charger (MAX3497041)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- MIGHTY MAX BATTERY 24V 3Amp Bruno Thunder 37 Scooter Battery Charger (MAX3497047)
- MIGHTY MAX BATTERY 24V 2Ah Sealed Lead Acid Battery Charger 3 Stage w/ LED Display (MAX3497077)
- Mighty Max Battery Battery Chargers