Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 4.5Ah Home Alarm Security System SLA Battery
Mfr # ML5-12281
Zoro # G7567405
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12281
- Zoro # G7567405
- UPC # 785123610472
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8 PANA)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for HySecurity 12VDC MX000877 (MAX3970780)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM17, 6-FM-17 (MAX3933729)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX4L-BS156218)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 2 Pack (ML7-12MP2368157)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Solex SB1240 (ML5-122676587)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Remco RM1212 + 12V Charger (ML12-12F2CHRGR632)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Dynasty CD Dynasty DCS-88BT (ML100-12GEL61)
- MIGHTY MAX BATTERY 12V 125AH SLA Replacement Battery for O'Reilly 31-5J (MAX3960228)
- Mighty Max Battery Sealed Lead Acid Batteries