Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH SLA Replacement Battery for Yuasa NP3212
Mfr # ML3-1291813
Zoro # G700498456
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1291813
- Zoro # G700498456
- UPC # 82481341346
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery (ML22-1231210111111)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Forklift Pallet Jack Mobile Home RV (ML110-1216)
- ILC Replacement for Panasonic Cr2354-1he (CR2354-1HE PANASONIC)
- EPSON Replcmnt Bulb PL2000 5000, V13H010L95 (V13H010L95)
- MIGHTY MAX BATTERY Y50-N18L-A3 Battery for Yamaha VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3124)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for FirstPower FP640, FP645, FP660 (ML4-645103944)
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Ion Pathfinder, Pathfinder 2 - 4 Pack (ML9-12MP49151129913)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Honda EU3000 Generator 2000-2011 (YTX9-BSGEL304)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for HeartWay ZEN S11 Portable Scooter - 2 Pack (ML22-12MP21141114679)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 105 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX7A-BSGEL)
- Mighty Max Battery Sealed Lead Acid Batteries