Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH SLA Replacement Battery for Kung Long WP3-12, WP3.3-12
Mfr # ML3-1291880
Zoro # G7563406
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1291880
- Zoro # G7563406
- UPC # 785123654063
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery For Invacare Pronto 31 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105109)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- MIGHTY MAX BATTERY 14.4v Battery for iRobot Roomba 416 4210 4170 Vacuum Cleaner (MAX3471764)
- SENTRY True Wireless Micro In Ear Buds w/ Charging Case, White (BT957W)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Razor ES300, E200, E300 (ML10-121531756)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Davis EZ-SOLAR POWER KIT (ML12-6F2998)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- MIGHTY MAX BATTERY 12V 18AH F2 Replacement Battery for Duracell DURA12-18F2 (ML18-12F2126)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FX Wolverine 2003-2010 (YTX20L-BS171)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Crown Battery 6CE220 (ML200-633)
- MIGHTY MAX BATTERY 12V 8A Razor Pocket Mod Hannah Montana 15130651 Scooter Battery (ML8-121230111135)
- Mighty Max Battery Sealed Lead Acid Batteries