Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH SLA Battery Replaces Kung Long WP3-12, WP3.3-12 - 3 Pack
Mfr # ML3-12MP3549393135
Zoro # G300819439
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12MP3549393135
- Zoro # G300819439
- UPC # 29483214995
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Honda Suzuki Yamaha (YTX20L-BS434)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Control Panel Battery for Radionics D126 - 2 Pack (ML8-12MP211661)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 100Ah, Bolt (2UKL8)
- MIGHTY MAX BATTERY YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon (YTX14-BS9)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov 2512 Lawn Mower and Lawn Tractor (ML-U1-CCA1290)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for E-Ton TXL, NXL 90CC 99-03 With 12V 1Amp Charger (MAX3832215)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 - 2 Pack (ML7-12MP2368165)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces PS8.0 PS8.0n PS60 + 12V 1Amp Charger (ML7-12CHCOMBO3394)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 4 Pack (ML12-12F2MP445879)
- Mighty Max Battery Sealed Lead Acid Batteries