Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH SLA Battery Replaces Black Decker VEC1198 Spotlight
Mfr # ML3-12106734
Zoro # G000494905
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12106734
- Zoro # G000494905
- UPC # 785123654278
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA/ACS Ear PieceMicrophone (HKLN4599)
- MONOPRICE Usb To Serial Convert, Db9M/Usbam, 3 ft. (3726)
- ILC Replacement For CAMERON SINO, CSCMA150MD (CS-CMA150MD)
- WELTRON 6-Outlet Surge Protector Power Strip 15F (WSP-600PLF-15BK)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Ritar RT12180 (ML22-12GEL444)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Rhino SLA10-6 T25, SLA 10-6 T25 (ML12-6F254)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Enercell 23-945 + 12V Charger (ML5-12CHRGR432087)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS (MAX3952217)
- Mighty Max Battery Sealed Lead Acid Batteries