Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH SLA Battery for Stanley HID0109 Rechargeable Spotlight
Mfr # ML3-12106720
Zoro # G100494614
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12106720
- Zoro # G100494614
- UPC # 785123654131
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Portable Reader Battery - LeapFrog 31576, Epic 7, TLp032CC1 (PRB-95)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Power-Sonic PS-CB9A-A (YB9A-A4)
- SQUARE D Weather Shield, Low V Dist, D Styl 25-50kV (WS363)
- KENSINGTON Mouse, Full Size, Wireless, Black (K72370US)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 - 8 Pack (ML7-12MP8317420)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Replacement Battery for Odyssey PC925 (MAX3516920)
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 9 (ML5-12MP924914490375)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Peak PKC0BJ 450 Amp Jump Starter (ML18-1221141197)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for CSB HR1221WF2 HR 1221W F2 - 4PK (MAX3978913)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery For Pride Go-Go Sport Model S74 - 2 Pack (ML18-12GELMP2664)
- Mighty Max Battery Sealed Lead Acid Batteries