Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH Battery Replaces Remote Outdoor Surveillance Camera - 10 Pack
Mfr # ML3-12MP1054939376
Zoro # G300815912
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12MP1054939376
- Zoro # G300815912
- UPC # 759478265526
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE ADVANCE JUNCTION BOX WATERPROOF (R2-JNCBX646M)
- CHIEF 24" Ext Column (CMS024)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Minn Kota Endura C2 - Trolling Motor (ML35-124241)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery For Pride Mobility Go-Go Sport Model S74 (ML18-122112187)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Universal Battery UB12180 - 4 Pack (ML22-12GELMP4749)
- MIGHTY MAX BATTERY 12V 50AH Battery For Permobil M300 PS JR Power Wheelchair (ML50-12505)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 REPLACEMENT RAZOR SCOOTER E500S BATTERY - 4 Pack (ML12-12F2MP4423)
- MIGHTY MAX BATTERY 12V 22AH SLA Replaces Pride GoGo SC53 Elite Traveller Plus 3 - 2 Pack (ML22-12MP211411146201)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Polaris Sportsman 500, 600, 700 800, 850 (YTX30L-BS26)
- MIGHTY MAX BATTERY 12V 18AH Battery for Golden GP160 LiteRider - 2 Pack (ML18-12MP2966)
- Mighty Max Battery Sealed Lead Acid Batteries