Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3AH Battery Replaces CyberPower CP350SLG Standby UPS - 10 Pack
Mfr # ML3-12MP1054939371
Zoro # G300815523
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12MP1054939371
- Zoro # G300815523
- UPC # 759478265472
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BATTERY IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY (IT-YB645 6 VOLT 4.5AH SEALED LEAD ACID BATTERY BA)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- STEALTH CAM Battery Box, 12V (STC-12VBB)
- MIGHTY MAX BATTERY 12V 7Ah Compatible for APC Back-UPS XS 1300VA BX1300LCD - 10 Pack (ML7-12MP1036125122)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for RockFord Fosgate T800-4AD (MAX3513266)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sigmas SP12-7HR - 10 Pack (ML7-12MP10361251275809)
- MIGHTY MAX BATTERY 12V 35Ah Replaces Shoprider Streamer Sport Rehab 888WA - 2 Pack (ML35-12MP2569155161105209)
- MIGHTY MAX BATTERY 12v 5ah SLA Replacement for Casil Ca1240 Alarm Control System - 2 Pack (ML5-12MP2160741)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery for Digital Security BD 712 (ML9-12238111112)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for GOAL ZERO YETI 150 SOLAR GENERATOR (ML15-123726)
- Mighty Max Battery Sealed Lead Acid Batteries