Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH Wheelchair Scooter Battery Replaces Sigmas SP12-35 - 2 Pack
Mfr # ML35-12MP256915516193
Zoro # G800819199
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP256915516193
- Zoro # G800819199
- UPC # 730052342581
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Np2.3-12 (NP2.3-12 R&D BATTERIES)
- ILC Replacement for Leupold Gx-4i Golf Rangefinder GPS Battery (GX-4I GOLF RANGEFINDER GPS BATTERY LEUPOLD)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Bright Way Group BW 12100 F2 - 8 Pack (ML9-12MP814912371953)
- MIGHTY MAX BATTERY 12-Volt 21 AH 350 CCA GEL Rechargeable Sealed Lead Acid AGM Battery (Y50-N18L-A3GEL)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BatteryGuy BG-640 (ML4-645104012)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Cagiva Fin Oro S1/S2 125 85-87 (YB12A-A7)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H - 4 Pack (ML5-12MP4184510)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Replaces CSB EVH12150, EVH 12150 (ML15-12189)
- ILC Replacement for Sears 424010 Battery (424010 BATTERY SEARS)
- Mighty Max Battery Sealed Lead Acid Batteries