Shop All Automotive Batteries
Mighty Max Battery
12V 35AH U1 Lithium Replacement Battery for Trojan SG-30
Mfr # ML35-12LI-U1532
Zoro # G004839047
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12LI-U1532
- Zoro # G004839047
- UPC # 29483244473
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- PEAK Diesel Exhaust Fluid: Kleen DEF, Drum, 55 gal API/ISO-22241-1 (KLF001-GR)
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- BOSS AUDIO Bluetooth® - Fully Marinized MP3-Compatible Digital Media Receiver w/USB & (MR1308UABK)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Fullriver DC35-12A, DC35-12 A (ML35-12LI-U1524)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Exide Batteries BAT0122 (ML100-12LI220)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery compatible with Minn Kota Traxxis 55 (ML100-12LI93)
- MIGHTY MAX BATTERY 12V 55AH Deep Cycle Lithium Battery (ML55-12LI)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Marine Solar System (ML100-12LI264)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for APC Smart-UPS SU1400NET (ML35-12LI-U11026)
- ILC Replacement For DEKA 8G4D (8G4D)
- Mighty Max Battery Automotive Batteries