Shop All Automotive Batteries
Mighty Max Battery
12V 35AH U1 Lithium Replacement Battery for R&D 5395
Mfr # ML35-12LI-U1715
Zoro # G304839969
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12LI-U1715
- Zoro # G304839969
- UPC # 29483430272
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 07-13 CHEVROLET SILVERADO/GMC SIERRA 1500 (BRACKET PACKAGE ONLY) (320710)
- SPEC-D TUNING 05-11 Toyota Tacoma Rivet Grille- Glossy Black (HG-TAC05JMSS-HJ)
- CAMCO Rv Awning Cleaner 32Oz (41024)
- DAVIS INSTRUMENTS Windex 15 Wind Vane (3150)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Motorhomes (ML100-12LI288)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Campers Off-grid (ML100-12LI265)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery compatible with Minn Kota Sevylor Light Trolling Motor (ML35-12LI-U1227)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Kawasaki Suzuki Motorcycle ATV (MAX3931826)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Home Boat, Yacht (ML100-12LI287)
- PETERSON MANUFACTURING Replacement For 112A New Style 114AR 115AR 440 And 440L 441 And 441L Amber (114-15A)
- Mighty Max Battery Automotive Batteries