Shop All Automotive Batteries
Mighty Max Battery
12V 35AH U1 Lithium Replacement Battery for Hoveround Activa MPV1 MPV4
Mfr # ML35-12LI-U171
Zoro # G104839435
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12LI-U171
- Zoro # G104839435
- UPC # 29483238540
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- WAI GLOBAL Starter, STRDR PG260L, 16kW12 Volt, CW, 11Tooth Pinion (6931N)
- WALKER EXHAUST Exhaust Pipe Connector (51064)
- TIE 4 SAFE 42" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 6PK (STE-202B-48)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for U1 np-33 dcs-33 u1-34 ps-12350 (ML35-12LI-U1166)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Battle Born BB10012 (ML100-12LI262)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Baja Boss PowerBoat Trolling Motor (ML100-12LI97)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Car Audio Battery for Boss Audio AR2500M (MAX3513492)
- MIGHTY MAX BATTERY Viper VP-2400 2400 Watt Car Audio Battery for Boss Chaos CE2404 Amp (MAX3513510)
- MIGHTY MAX BATTERY Replacement for Yamaha / Vino / Motorcycle / Atv - 2PK (MAX3455170)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Deep RV Marine Solar System (ML100-12LI272)
- Mighty Max Battery Automotive Batteries