Shop All Automotive Batteries
Mighty Max Battery
12V 35AH U1 Lithium Replacement Battery for Group U1 Wheelchair/Scooter/Airplane
Mfr # ML35-12LI-U1379
Zoro # G204839694
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12LI-U1379
- Zoro # G204839694
- UPC # 29483242592
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3000Lb Mechanical Scissor Jack (640819)
- ACDELCO Filter-Oil, Pf53 (PF53)
- BALDWIN FILTERS Fuel Filter, Micron Rating 22, 8-3/4" L (BF46141)
- MAG 1 Engine Oil, Hi Mileage, 10W-30, 5 Qt. (MAG67180)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Clore Automotive JNC950 (ML35-12LI-U1495)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for APC Smart-UPS SU1400NET (ML35-12LI-U11026)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for M6 Victron Energy (ML100-12LI290)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for ACOPower 12-100Ah (ML100-12LI263)
- MIGHTY MAX BATTERY 12V 100AH Lithium Battery Replaces Baja Boss PowerBoat Trolling Motor (ML100-12LI97)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Campers Off-grid (ML100-12LI265)
- ILB GOLD Replacement For Kawasaki, G5 Series, Year 1974 Battery (G5 SERIES YEAR 1974 BATTERY)
- Mighty Max Battery Automotive Battery Equipment