Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 35AH U1 Lithium Replacement Battery compatible with Sevylor Minn Kota Marine - 3PK
Mfr # MAX4015055
Zoro # G710309629
product price: $581.99
/pk 3, $194.00/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX4015055
- Zoro # G710309629
- UPC # 747104079579
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR PowerStar AGM1223-32 12V 2.3Ah Sealed Maintenance Rechargeable Acid Alarms Backup Battery (AGM1223-32)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- MIGHTY MAX BATTERY Lithium Battery Replacement for ATV RG5L-BS (MAX3880125)
- MIGHTY MAX BATTERY Lithium Battery Replacement for Kawasaki 450 KLX450R 08-18 (MAX3900898)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Power Sonic PS-1270 (MAX3927728)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with WindyNation 100Ah - 3PK (MAX4008717)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- MIGHTY MAX BATTERY 12V 18AH Lithium Battery Replaces High-Lites 12NX16 Emergency Light (MAX3918509)
- ILC Replacement for Renata Cr2450n (CR2450N RENATA)
- Mighty Max Battery Specialty Rechargeable Batteries