Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 35AH U1 Lithium Replacement Battery compatible with Minn Kota Sevylor Marine - 3PK
Mfr # MAX4014175
Zoro # G210312150
product price: $581.99
/pk 3, $194.00/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX4014175
- Zoro # G210312150
- UPC # 747104070347
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 Replacement Blades for RJ45 Crimp Tools- 1set of 2 blades - Bag (SIM-S45-C190)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Polaris Ranger RZR XP 900 11-14 (MAX4005778)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with Solar Wind Deep Cycle 12V 24V 48V - 4PK (MAX3988539)
- MIGHTY MAX BATTERY 14.4V NiCD Replacement Battery for iRobot Roomba 80501 - 2PK (MAX3496157)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with PowerSonic PS-12750U - 4PK (MAX4010969)
- MIGHTY MAX BATTERY Lithium Battery Replaces Duromax 4400 4400XE Generator (MAX3925399)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery for Bright Way Group BW EV24 Z (MAX3944322)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery (ER26500/S)
- Mighty Max Battery Specialty Rechargeable Batteries