Shop All Automotive Batteries
Mighty Max Battery
12V 35AH U1 Lithium Battery Replaces Pride Mobility Shuttle Scooter
Mfr # ML35-12LI-U19
Zoro # G204840980
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12LI-U19
- Zoro # G204840980
- UPC # 29483237925
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 9001e e-Series Battery Switch Selector (9001E)
- A & I PRODUCTS Starter 9" x6" x6" (A-MIA12278)
- WAI GLOBAL Starter, NKAW MULE STARTER, 12kW12 Volt, CCW, 9Tooth Pinion (18629N)
- AFTERMARKET Ignition Key Fits Ford Tractor 260C 2610 2810 2910 3000 3230 333 334 335 S3989 (ELT20-0097)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for RV Campers Off-grid (ML100-12LI265)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for ArcticCat 300 4x4 ATV 98-05 (MAX3941834)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Medline Industries Gemini 2 Zenith Strider Midi (ML35-12LI-U1239)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Kawasaki Suzuki Motorcycle ATV (MAX3931826)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Exide Batteries BAT0122 (ML100-12LI220)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Yuasa NP90-12 (ML100-12LI31)
- ILC Replacement For Northstar, NsbAgm65M (NSB-AGM65M)
- Mighty Max Battery Automotive Batteries