Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK
Mfr # MAX3437779
Zoro # G510193145
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3437779
- Zoro # G510193145
- UPC # 730052412680
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL GTE Pay Phone Armored Handset (GB6500AC-A)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- HUBBELL GAI-TRONICS Single Line Corridor Telephone (210-001)
- RAYOVAC Rayovac High Energy AA Alkaline Battery, 36 PK (81536PPK)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for ArkPak Portable Power Packs (ML100-13241)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH ES 2500 BoosterPK ES1217 Portable Jump Starter Battery - 2PK (MAX3436440)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery for PreCor Inc EFX 532i Elliptical Cross Trainer (MAX3964596)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP6500E (ML9-12NB10)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Fi-Shock Electric Fence - 2 Pack (ML4.5-4MP22)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kawasaki ER650C ER-6N 2009-2012 (YTX12-BSGEL192)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Sigmas SP12-35 (ML35-12INT480)
- Mighty Max Battery Sealed Lead Acid Batteries