Shop All Automotive Batteries
Mighty Max Battery
12V 35AH - U1 case size Deep Cycle Lithium Battery
Mfr # ML35-12LI-U1
Zoro # G004839863
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12LI-U1
- Zoro # G004839863
- UPC # 29483237826
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 35ah U1 Lithium Iron Phosphate Battery. The ML35-12LI-U1 will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 10.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 24.00 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 3 Bolt W/ Zerk 4" x4" x1" (A-F3Z72-I)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 72, CN-472 (CN-472)
- HENGST Oil Filter, E159Hd311 (E159HD311)
- GATES Straight Hose Coolant Hose, 24038 (24038)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Trolling Motor (ML100-12LI4)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Clore Automotive JNC950 (ML35-12LI-U1495)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for M6 Victron Energy (ML100-12LI290)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for Renogy PV Solar Panels (ML100-12LI41)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Honda Y50-N18L-A3 Motorcycle (MAX3947463)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for ArcticCat 300 4x4 ATV 98-05 (MAX3941834)
- ILC Replacement For LEXUS LX570 V8 57L 710CCA YEAR 2010 BATTERY (LX570 V8 5.7L 710CCA YEAR: 2010 BATTERY:)
- Mighty Max Battery Automotive Batteries