Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah SLA Replacement Battery for Sevylor Minn Kota Marine
Mfr # ML35-124237185
Zoro # G7546490
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-124237185
- Zoro # G7546490
- UPC # 785123650980
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Cassette Player with AM/FM Radio (CAS337B)
- ILC Replacement for Aemc 2960.21 Battery (2960.21 BATTERY AEMC)
- LOGITECH C922 Pro Stream Webcam, 960001087 (960-001087)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for CyberPower LX1500G (ML9-1210240)
- MIGHTY MAX BATTERY YTX14-BS Replacement for Kawasaki KVF700-A B D Prairie 700 4x4 2004 (YTX14-BS68)
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Elite HD - 2 Pack (ML55-12MP2410139112)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Long Way LW-6FM7D (MAX3932938)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery - 3 Pack (ML5-12MP3398101)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 (ML9-12241505)
- Mighty Max Battery Sealed Lead Acid Batteries