Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J
Mfr # ML35-12INT323
Zoro # G900505978
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT323
- Zoro # G900505978
- UPC # 785123761938
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bell Button, Rectangular Contemporary Black (BBS333U19)
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast PDA Battery (PDA-91LI)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery (GAS-1)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris Pro Cut 30 Out Front Lawn Mower (ML-U1-CCA1578)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery Replacement for Honda 230 CRF230F, L (-07) 17-19 (YTX5L-BSGEL489)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for GS Portalac PX12072HG (ML7-121911111337202)
- MIGHTY MAX BATTERY 12V 22AH Battery Replacement for Black and Decker 244509-00 - 4 Pack (ML22-12MP41125108132)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Harley-D 1450 FXST Series (Softail) 04-05 (YTX20L-BS627)
- Mighty Max Battery Sealed Lead Acid Batteries