Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Replacement for Sigmas SP12-35
Mfr # ML35-12INT480
Zoro # G400509759
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT480
- Zoro # G400509759
- UPC # 785123763505
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- WBOX 35'X40' PIR W 40LB PI (0E-PIRWM)
- MIGHTY MAX BATTERY 12V 8Ah SLA Compatible Battery for APC BackUPS Pro 1300/1500 - 2 Pack (ML8-12MP211613310979)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for HONDA GL1500 Valkyrie 97-03 (YTX14-BSGEL26)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Replacement Battery for AGM BT12B-4 (MAX3969304)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Amstron AP12-55 (MAX3937470)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Yamaha All Wave Runner Models 238CCA 08 (YTX20L-BS403)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces hr1234w (ML9-1211611118)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Rechargeable GEL Sealed Lead Acid Battery (ML22-12GEL)
- Mighty Max Battery Sealed Lead Acid Batteries