Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33
Mfr # ML35-12INT337
Zoro # G7566784
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT337
- Zoro # G7566784
- UPC # 82481295014
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- ILC Replacement for Plantronics 84479-01 (84479-01 PLANTRONICS)
- DANTONA Dog Collar Battery, SportDOG TEK 2.0 GPS Collar, TEK-2L, V2GBATT (DC-71)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017 (YTX5L-BS211656)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for UltraTech UT-1240 (MAX3942792)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery For Pride Mobility Jazzy Select Elite Power Chair (ML35-124237123)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Phantom Power BT-12V-18A (ML18-12GEL371)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for RockFord Fosgate T800-4AD (MAX3513266)
- MIGHTY MAX BATTERY 12- Volt 3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML3-12)
- Mighty Max Battery Sealed Lead Acid Batteries