Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Battery Replaces FirstPower LFP1233
Mfr # ML35-12INT851
Zoro # G900507590
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT851
- Zoro # G900507590
- UPC # 635665791965
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- TRANSCEND INFORMATION Usb Flash Drive - 64 Gb - Flash Memory - Usb 3.0 (TS64GJF700)
- BATTERY CLERK AJC Hubbell 12-926 Emergency Light Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-2-186941)
- SENNHEISER ELECTRONIC COMMUNICATIONS Broadcast Headset w/ Ultra-Linear Headphone Response (Dual Sided, 64 (506901)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH RITAR RT1270 HAZE Replacement Battery (ML7-121911111147)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Tekonsha 1028 Breakaway System - 4 Pack (ML5-12MP4184569)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 10 Pack (ML4-6MP1082537)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 - 4 Pack (ML9-12MP49151129924)
- MIGHTY MAX BATTERY 12V 55AH 45825 Battery Scooter Wheelchair Mobility Deep Cycle - 2 Pack (ML55-12MP241015)
- Mighty Max Battery Sealed Lead Acid Batteries