Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Battery for Pride PMV5000 Hurricane
Mfr # ML35-12INT415
Zoro # G100508137
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT415
- Zoro # G100508137
- UPC # 785123762850
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- FEDERAL SIGNAL Industrial Speaker, 5 Channel, Aluminum (AM15)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Ultratech Power Products UT640 Battery - 4PK (MAX3426770)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- MIGHTY MAX BATTERY 12V 75AH GEL Replacement Battery for Werker WKA12-80C-FR (MAX3970844)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 2001-2005 (YTX14AH1233)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM1205-229 (MAX3948881)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery compatible with SigmasTek SP6-5 - 15PK (MAX3933243)
- MIGHTY MAX BATTERY 12V 250Ah SLA Battery Replacement for ATV / RV / Marine - 8PK (MAX3892221)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC BR1500G (ML7-1219111731)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replaces Tonka 12V Dump Truck Model #8801-96 (ML7-61232111112197)
- Mighty Max Battery Sealed Lead Acid Batteries