Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Battery for MB857-35 -CH AGM U1
Mfr # ML35-12INT68
Zoro # G600514683
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT68
- Zoro # G600514683
- UPC # 785123759843
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS 60W Compact Two Zone Amplifier (PA-60)
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 6 Pack (ML4-6MP687210427126)
- ILC Replacement for Sanyo Cr14250se-sp1 (CR14250SE-SP1 SANYO)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for YAMAHA VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3GEL28)
- MIGHTY MAX BATTERY 12V 11AH Battery for Yamaha VStar 650 XVS 950 Stratoliner Roadliner (YTZ12SGEL56)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Cash Register Sales 203031 - 4 Pack (ML10-12MP4210711973241)
- MIGHTY MAX BATTERY 12 Volt 8.6 Ah 190 CCA Rechargeable Sealed Lead Acid Battery (YTZ10S)
- MIGHTY MAX BATTERY YTX12-BS GEL Battery Replaces Ducati 848 Evo 2007 With 12V 2Amp Charger (MAX3868139)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) 12V 55AH SLA Battery Z1 TT - 2 Pack (ML55-12MP24)
- Mighty Max Battery Sealed Lead Acid Batteries